1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
00468322
1/4" Cut Diam, 6mm Shank Diam, Carbide Single Cut Oval Burr Radius End, 2" OAL, 3/8" LOC
Mi Item #
11669740
MFR #
00468322
Price
$24.80
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Burrs and Deburring Tools
Burrs
Made in USA 00468322
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00468322
1/4" Cut Diam, 6mm Shank Diam, Carbide Single Cut Oval Burr Radius End, 2" OAL, 3/8" LOC
Mi Item #
11669740
MFR #
00468322
Mfr description
00468322 00468322 1/4 X3/8 6MM METRIC SH
Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
They can be used on steel, stainless steel, cast iron and non-ferrous materials.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$24
.80
/each
Add to Cart
Specifications
Dimensions
Length of Cut
3/8 in
Overall Length
2 in
Shank Diameter
6.0 mm
Details
Head Material
Carbide
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items