Motion
00468769

Made in USA
00468769

1/2" Cut Diam, 6mm Shank Diam, 14° Carbide Single Cut Cone Burr 2-7/8" OAL, 1-1/8" LOC
MI ITEM #11669756
MFR #00468769
List Price$49.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00468769

1/2" Cut Diam, 6mm Shank Diam, 14° Carbide Single Cut Cone Burr 2-7/8" OAL, 1-1/8" LOC
MI ITEM #11669756
MFR #00468769

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.00/each for your price

Overview

Mfr description
00468769 00468769 1/2X11/8 6MM METRIC SH
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.

Specifications

  • Length of Cut
    1-1/8 in
  • Shank Diameter
    6.0 mm
  • Included Angle
    14
  • Overall Length
    2-7/8 in
  • Head Material
    Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought