Motion
00471409

Made in USA
00471409

8 Piece, 1/4" Shank Burr Set Tungsten Carbide, Multiple Head Shape
Mi Item #11669759
MFR #00471409
Price$357.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00471409

8 Piece, 1/4" Shank Burr Set Tungsten Carbide, Multiple Head Shape
Mi Item #11669759
MFR #00471409

Mfr description
00471409 00471409 8 PC SET W/ 1/4 SHANK
  • Tungsten Carbide (TC) is used at high temperatures due to its high wear resistance
  • It is commonly used on ferrous and non-ferrous materials including cast iron, nickel alloys and stainless steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$357.23/each

Specifications

Dimensions

  • Cutting Diameter
    1/4, 1/2 in
  • Shank Diameter
    1/4 in

Details

  • Head Material
    Tungsten Carbide
  • Head Shape
    Ball, Cylinder, Cylinder w/Radius End, Tree w/Pointed End, Tree w/Radius End
  • Number Of Pieces
    8
  • PSC Code
    5345
  • Tooth Style
    Single Cut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)