Motion
00472316

Made in USA
00472316

5" Diam, 400 Grit, Aluminum Oxide Hook & Loop Disc;Super Fine Grade, Coated, C Weight Paper Backing,
Mi Item #11669786
MFR #00472316
Price$75.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00472316

5" Diam, 400 Grit, Aluminum Oxide Hook & Loop Disc;Super Fine Grade, Coated, C Weight Paper Backing,
Mi Item #11669786
MFR #00472316

Mfr description
00472316 00472316 5"400GR A/O W/5 HOLES
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.83/each

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Disc Color
    Gold
  • Grade
    Super Fine
  • Grit Number
    400
  • Number Of Vacuum Holes
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)