Motion
00472357

Made in USA
00472357

5" Diam, 80 Grit, Aluminum Oxide Hook & Loop Disc;Medium Grade, Coated, C Weight Paper Backing,
MI ITEM #11669791
MFR #00472357
Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00472357

5" Diam, 80 Grit, Aluminum Oxide Hook & Loop Disc;Medium Grade, Coated, C Weight Paper Backing,
MI ITEM #11669791
MFR #00472357

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.83/each

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Disc Color
    Gold
  • Grade
    Medium
  • Grit Number
    80
  • Number Of Vacuum Holes
    8

Overview

Mfr description
00472357 00472357 5"80GR A/O W/8 HOLES H
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought