Motion
00472472

Made in USA
00472472

6" Diam, 60 Grit, Aluminum Oxide Hook & Loop Disc;Medium Grade, Coated, E Weight Paper Backing,
MI ITEM #11669799
MFR #00472472
List Price$144.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00472472

6" Diam, 60 Grit, Aluminum Oxide Hook & Loop Disc;Medium Grade, Coated, E Weight Paper Backing,
MI ITEM #11669799
MFR #00472472

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$144.18/each for your price

Overview

Mfr description
00472472 00472472 6"60GR A/O W/6 HOLES H
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Weight
    E
  • Disc Color
    Gold
  • Disc Diameter
    6 in
  • Grade
    Medium
  • Grit Number
    60
  • Number Of Vacuum Holes
    6
  • Backing Material
    Paper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text