1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
00472480
6" Diam, 120 Grit, Aluminum Oxide Hook & Loop Disc;Fine Grade, Coated, C Weight Paper Backing,
MI ITEM #
11669801
MFR #
00472480
Price
$97.23
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 00472480
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00472480
6" Diam, 120 Grit, Aluminum Oxide Hook & Loop Disc;Fine Grade, Coated, C Weight Paper Backing,
MI ITEM #
11669801
MFR #
00472480
Mfr description
00472480 00472480 6"120GR A/O W/6 HOLES
Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$97
.23
/each
Add to Cart
Specifications
Dimensions
Backing Weight
C
Disc Diameter
6 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Paper
Disc Color
Gold
Grade
Fine
Grit Number
120
Number Of Vacuum Holes
6
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items