Motion
00474502

Made in USA
00474502

1/4" Diam, 1-1/4" LOC, Solid Carbide Diamond-Pattern Router Bit;3" OAL
Mi Item #11669804
MFR #00474502
Price$46.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00474502

1/4" Diam, 1-1/4" LOC, Solid Carbide Diamond-Pattern Router Bit;3" OAL
Mi Item #11669804
MFR #00474502

Mfr description
00474502 00474502 1/4X1/4X1-1/4X3" SLD C
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.83/each

Specifications

Dimensions

  • Cutter Diameter
    1/4 in
  • Length of Cut
    1-1/4 in
  • Overall Length
    3 in
  • Shank Length
    1/4 in

Details

  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)