Motion
00476507

Made in USA
00476507

12 Piece, 1/8" Shank Burr Set Solid Carbide, Multiple Head Shape
Mi Item #11669810
MFR #00476507
Price$157.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00476507

12 Piece, 1/8" Shank Burr Set Solid Carbide, Multiple Head Shape
Mi Item #11669810
MFR #00476507

Mfr description
00476507 00476507 1/8DIA 1/8SH 12PC USA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.95/each

Specifications

Dimensions

  • Cutting Diameter
    3/32, 1/8 in
  • Included Angle
    10, 8
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in

Details

  • Finish Coating
    Uncoated
  • Head Material
    Solid Carbide
  • Head Shape
    (2) Cylinder, (2) Cylinder w/Radius End, Ball, Cone, Cone w/Radius End, Flame, Inverted Cone, Oval, Pointed Tree, Tree w/Radius End
  • Industry Specification
    SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-41, SG-41, SH-41, SJ-42, SL-42, SN-42
  • Number Of Pieces
    12
  • PSC Code
    5345
  • Tooth Style
    Single Cut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)