Motion
00477521

Made in USA
00477521

9 Piece, 1/8" Shank Burr Set Solid Carbide, Multiple Head Shapes
Mi Item #11669814
MFR #00477521
Price$217.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00477521

9 Piece, 1/8" Shank Burr Set Solid Carbide, Multiple Head Shapes
Mi Item #11669814
MFR #00477521

Mfr description
00477521 00477521 1/4DX1/8SH 9PC. DBLE.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$217.95/each

Specifications

Dimensions

  • Cutting Diameter
    1/4 in
  • Included Angle
    10, 22
  • Overall Length
    1.7500, 2.0000, 2.1250, 2.9375 in
  • Shank Diameter
    1/8 in

Details

  • Finish Coating
    Uncoated
  • Head Material
    Solid Carbide
  • Head Shape
    (2) Cylinder, Ball, Cylinder w/Radius End, Inverted Cone, Oval, Pointed Cone, Pointed Tree, Tree w/Radius End
  • Industry Specification
    SA-51, SB-51, SC-51, SD-51, SE-51, SF-51, SG-51, SM-51, SN-51
  • Number Of Pieces
    9
  • PSC Code
    5345
  • Tooth Style
    Double Cut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)