Motion
00478016

Made in USA
00478016

8 Piece, 1/4" Shank Burr Set Tungsten Carbide, Multiple Head Shape
Mi Item #11669815
MFR #00478016
Price$278.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00478016

8 Piece, 1/4" Shank Burr Set Tungsten Carbide, Multiple Head Shape
Mi Item #11669815
MFR #00478016

Mfr description
00478016 00478016 USA 8 PC SOLID CARBIDE
  • Tungsten Carbide (TC) is used at high temperatures due to its high wear resistance
  • It is commonly used on ferrous and non-ferrous materials including cast iron, nickel alloys and stainless steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$278.15/each

Specifications

Dimensions

  • Cutting Diameter
    1/4 in
  • Shank Diameter
    1/4 in

Details

  • Head Material
    Tungsten Carbide
  • Head Shape
    Cylinder, Cylinder w/Radius End, Oval, Taper, Tree w/Radius End
  • Industry Specification
    SA-1, SA-3, SC-1, SC-3, SE-1, SF-1, SF-3, SL-3
  • Number Of Pieces
    8
  • PSC Code
    5345
  • Tooth Style
    Double Cut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)