Motion
00478495

Made in USA
00478495

12 Piece, 1/4" Shank Burr Set Solid Carbide, Multiple Head Shape
Mi Item #11669816
MFR #00478495
Price$327.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00478495

12 Piece, 1/4" Shank Burr Set Solid Carbide, Multiple Head Shape
Mi Item #11669816
MFR #00478495

Mfr description
00478495 00478495 1/4DX1/4SH 12PC. DBLE.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$327.63/each

Specifications

Dimensions

  • Cutting Diameter
    3/16, 1/4 in
  • Included Angle
    10, 22
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Finish Coating
    Uncoated
  • Head Material
    Solid Carbide
  • Head Shape
    (2) Cylinder, (2) Cylinder w/Radius End, Ball, Cone, Flame, Inverted Cone, Oval, Pointed Cone, Pointed Tree, Tree w/Radius End
  • Industry Specification
    SA-1, SA-14, SC-1, SC-14, SD-1, SE-1, SF-1, SG-1, SH-1, SJ-1, SM-1, SN-1
  • Number Of Pieces
    12
  • PSC Code
    5345
  • Tooth Style
    Double Cut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)