Motion
00478784

Made in USA
00478784

3/8-16 UNC, 3" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 9/16" Hex
MI ITEM #11669853
MFR #00478784
List Price$79.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00478784

3/8-16 UNC, 3" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 9/16" Hex
MI ITEM #11669853
MFR #00478784

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$79.05/each for your price

Overview

Mfr description
00478784 00478784 3/8-16X3 10LB ZINC GR5
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/8-16 in
  • Length
    3 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated
  • Hex Size
    9/16 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought