Motion
00479501

Made in USA
00479501

8 Piece, 1/4" Shank Burr Set Solid Carbide, Multiple Head Shapes, 14° Included Angle
Mi Item #11669868
MFR #00479501
Price$387.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00479501

8 Piece, 1/4" Shank Burr Set Solid Carbide, Multiple Head Shapes, 14° Included Angle
Mi Item #11669868
MFR #00479501

Mfr description
00479501 00479501 1/4SH SINGLE CUT 8PC U
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$387.08/each

Specifications

Dimensions

  • Cutting Diameter
    3/8, 1/2 in
  • Included Angle
    14,14
  • Overall Length
    2-1/2, 2-1/4, 2-3/4, 2-7/8 in
  • Shank Diameter
    1/4 in

Details

  • Finish Coating
    Uncoated
  • Head Material
    Solid Carbide
  • Head Shape
    (2) Cylinder w/Radius End, (2) Tree w/Radius End, Ball, Cone w/Radius End, Cylinder, Pointed Tree
  • Industry Specification
    SA-5, SC-3, SC-5, SD-5, SF-3, SF-5, SG-3, SL-4
  • Number Of Pieces
    8
  • PSC Code
    5345
  • Tooth Style
    Single Cut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)