Motion
00493551

Made in USA
00493551

50 Grit Aluminum Oxide Coated Spiral Band;1/2" Diam x 2" Wide, Coarse Grade
MI ITEM #11669908
MFR #00493551
List Price$39.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00493551

50 Grit Aluminum Oxide Coated Spiral Band;1/2" Diam x 2" Wide, Coarse Grade
MI ITEM #11669908
MFR #00493551

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.73/each for your price

Overview

Mfr description
00493551 00493551 1/2 X 2 50 GRIT A/O RB
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders.

Specifications

  • Band Diameter
    1/2 in
  • Band Width
    2 in
  • Grade
    Coarse
  • Grit Number
    50
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text