Motion
00498626

Made in USA
00498626

120 Grit Aluminum Oxide Coated Spiral Band;1" Diam x 2" Wide, Fine Grade
MI ITEM #11669919
MFR #00498626
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00498626

120 Grit Aluminum Oxide Coated Spiral Band;1" Diam x 2" Wide, Fine Grade
MI ITEM #11669919
MFR #00498626

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00498626 00498626 1X2 120 GRIT A/O RB SP
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders.

Specifications

  • Band Diameter
    1 in
  • Band Width
    2 in
  • Grade
    Fine
  • Grit Number
    120
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought