Motion
00537001

Made in USA
00537001

6" Diam, 1" Face Width, 1" Center Hole, Medium Grade, Silicon Carbide Deburring Wheel - Convolute, Medium Density 7 Grade, 4,500 RPM
Mi Item #11669931
MFR #00537001
Price$84.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00537001

6" Diam, 1" Face Width, 1" Center Hole, Medium Grade, Silicon Carbide Deburring Wheel - Convolute, Medium Density 7 Grade, 4,500 RPM
Mi Item #11669931
MFR #00537001

Mfr description
00537001 00537001 6X1X1 7S MEDIUM FINISH
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.45/each

Specifications

Dimensions

  • Face Width
    1 in
  • Wheel Diameter
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Density
    7
  • Grade
    Medium
  • Max Rpm
    4500
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)