Motion
00537027

Made in USA
00537027

6" Diam, 1" Face Width, 1" Center Hole, Fine Grade, Aluminum Oxide Deburring Wheel - Convolute, Medium Density 7 Grade, 4,500 RPM
MI ITEM #11669933
MFR #00537027
List Price$80.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00537027

6" Diam, 1" Face Width, 1" Center Hole, Fine Grade, Aluminum Oxide Deburring Wheel - Convolute, Medium Density 7 Grade, 4,500 RPM
MI ITEM #11669933
MFR #00537027

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$80.58/each for your price

Overview

Mfr description
00537027 00537027 6X1X1 7A FINE FINISHIN
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Density
    7
  • Face Width
    1 in
  • Grade
    Fine
  • Max Rpm
    4500
  • Wheel Diameter
    6 in
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought