Motion
00537316

Made in USA
00537316

6 x 1" 220 Grit Aluminum Oxide Unmounted Flap Wheel - Nonwoven, Very Fine Grade, 2" Center Hole, 3,400 Max RPM
MI ITEM #11669937
MFR #00537316
Price$68.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00537316

6 x 1" 220 Grit Aluminum Oxide Unmounted Flap Wheel - Nonwoven, Very Fine Grade, 2" Center Hole, 3,400 Max RPM
MI ITEM #11669937
MFR #00537316

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.98/each

Specifications

Dimensions

  • Face Width
    1 in
  • Outside Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Flap Density
    7
  • Grade
    Very Fine
  • Grit Number
    220
  • Interleaf
    No
  • Max Rpm
    3,400

Overview

Mfr description
00537316 00537316 6X1X2 7A VF FINISHING
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
  • Non-Woven abrasives reduce undercutting and gouging of surfaces
  • They are frequently used in deburring, surface preparation and as a final finishing step.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought