Motion
00537340

Made in USA
00537340

6 x 2" 220 Grit Silicon Carbide Unmounted Flap Wheel - Nonwoven, Very Fine Grade, 2" Center Hole, 3,400 Max RPM
MI ITEM #11669940
MFR #00537340
List Price$91.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00537340

6 x 2" 220 Grit Silicon Carbide Unmounted Flap Wheel - Nonwoven, Very Fine Grade, 2" Center Hole, 3,400 Max RPM
MI ITEM #11669940
MFR #00537340

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$91.93/each for your price

Overview

Mfr description
00537340 00537340 6X2X2 7S VF FINISHING
  • Non-Woven abrasives reduce undercutting and gouging of surfaces
  • They are frequently used in deburring, surface preparation and as a final finishing step
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Grit Number
    220
  • Abrasive Material
    Silicon Carbide
  • Max Rpm
    3,400
  • Abrasive Type
    Non-Woven
  • Face Width
    2 in
  • Flap Density
    7
  • Grade
    Very Fine
  • Interleaf
    No
  • Outside Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought