Motion
00537373

Made in USA
00537373

8 x 2" 220 Grit Aluminum Oxide Unmounted Flap Wheel - Nonwoven, Very Fine Grade, 3" Center Hole, 3,200 Max RPM
MI ITEM #11669943
MFR #00537373
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00537373

8 x 2" 220 Grit Aluminum Oxide Unmounted Flap Wheel - Nonwoven, Very Fine Grade, 3" Center Hole, 3,200 Max RPM
MI ITEM #11669943
MFR #00537373

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00537373 00537373 8X2X3 7A VF FINISHING
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
  • Non-Woven abrasives reduce undercutting and gouging of surfaces
  • They are frequently used in deburring, surface preparation and as a final finishing step.

Specifications

  • Grit Number
    220
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    3,200
  • Abrasive Type
    Non-Woven
  • Face Width
    2 in
  • Flap Density
    7
  • Grade
    Very Fine
  • Interleaf
    No
  • Outside Diameter
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought