Motion
00574244

Made in USA
00574244

Coarse/Medium Grade Smooth Glass Bead; 40 to 60 Grit, 50 Lb Pail
Mi Item #11669984
MFR #00574244
Price$115.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00574244

Coarse/Medium Grade Smooth Glass Bead; 40 to 60 Grit, 50 Lb Pail
Mi Item #11669984
MFR #00574244

Mfr description
00574244 00574244 40-60 GRIT 50LB BEAD S
  • Glass bead is used in blast cabinets for honing, polishing, peening, finishing and removing light burrs. It produces a clean, bright, satin finish without dimensional change of the part. It can also be used for peening without over stressing the metal.; Smooth or round abrasive media is used for leaving a smoother finish that slightly peens the surface, ideal for work where tolerances are important.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.43/each

Specifications

Dimensions

  • Container Size
    50 lb

Details

  • Container Type
    Pail
  • Grade
    Coarse/Medium
  • Material
    Glass Bead
  • Maximum Grit
    60
  • Minimum Grit
    40
  • Shape
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)