Motion
00574269

Made in USA
00574269

Medium Grade Angular Aluminum Oxide/ Glass Bead Mix; 80 to 100 Grit, 9 Max Hardness, 50 Lb Box
MI ITEM #11669986
MFR #00574269
Price$263.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00574269

Medium Grade Angular Aluminum Oxide/ Glass Bead Mix; 80 to 100 Grit, 9 Max Hardness, 50 Lb Box
MI ITEM #11669986
MFR #00574269

Mfr description
00574269 00574269 GLASS BEAD A/O 80-100G
  • Angular abrasive materials clean softer metals faster by penetrating deeper and are used for aggressive surface profiling, removal of paint, epoxy and other coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$263.98/each

Specifications

Dimensions

  • Container Size
    50 lb

Details

  • Container Type
    Box
  • Grade
    Medium
  • Material
    Aluminum Oxide, Glass Bead
  • Maximum Grit
    100
  • Maximum Hardness
    9
  • Minimum Grit
    80
  • Minimum Hardness
    5.5
  • Shape
    Angular

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)