Motion
00574277

Made in USA
00574277

Coarse/Medium Grade Crushed Glass; 40 to 70 Grit, 50 Lb Pail
Mi Item #11669987
MFR #00574277
Price$78.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00574277

Coarse/Medium Grade Crushed Glass; 40 to 70 Grit, 50 Lb Pail
Mi Item #11669987
MFR #00574277

Mfr description
00574277 00574277 CRUSHED GLASS 40-70G B
  • Crushed glass is an angular shaped blasting media for aggressive surface profiling, removal of paint, epoxy and other coatings. Crushed glass is free of heavy metals such as lead, asbestos, titanium, etc.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.53/each

Specifications

Dimensions

  • Container Size
    50 lb

Details

  • Container Type
    Pail
  • Grade
    Coarse/Medium
  • Material
    Crushed Glass
  • Maximum Grit
    70
  • Minimum Grit
    40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)