Motion
00574293

Made in USA
00574293

Extra Coarse Grade Angular Walnut Shell; 8 to 12 Grit, 4 Max Hardness, 50 Lb Bag
MI ITEM #11669990
MFR #00574293
List Price$30.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00574293

Extra Coarse Grade Angular Walnut Shell; 8 to 12 Grit, 4 Max Hardness, 50 Lb Bag
MI ITEM #11669990
MFR #00574293

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.05/each for your price

Overview

Mfr description
00574293 00574293 50 LBS WALNUT SHELL 8-
  • Angular abrasive materials clean softer metals faster by penetrating deeper and are used for aggressive surface profiling, removal of paint, epoxy and other coatings.; Walnut shell is an angular shaped media for cleaning soft metals such as aluminum.

Specifications

  • Container Size
    50 lb
  • Container Type
    Bag
  • Grade
    Extra Coarse
  • Minimum Grit
    8
  • Maximum Grit
    12
  • Material
    Walnut Shell
  • Shape
    Angular
  • Minimum Hardness
    3
  • Maximum Hardness
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought