Motion
00574350

Made in USA
00574350

Medium Grade Angular Aluminum Oxide; 120 Grit, 9 Max Hardness, 50 Lb Box
Mi Item #11669994
MFR #00574350
Price$232.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00574350

Medium Grade Angular Aluminum Oxide; 120 Grit, 9 Max Hardness, 50 Lb Box
Mi Item #11669994
MFR #00574350

Mfr description
00574350 00574350 120G BLAST MEDIA 50 LB
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.; Angular abrasive materials clean softer metals faster by penetrating deeper and are used for aggressive surface profiling, removal of paint, epoxy and other coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$232.28/each

Specifications

Dimensions

  • Container Size
    50 lb

Details

  • Container Type
    Box
  • Grade
    Medium
  • Material
    Aluminum Oxide
  • Maximum Grit
    120
  • Maximum Hardness
    9
  • Minimum Grit
    120
  • Shape
    Angular
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)