Motion
00574384

Made in USA
00574384

Fine Grade Angular Aluminum Oxide; 280 Grit, 9 Max Hardness, 50 Lb Box
MI ITEM #11669995
MFR #00574384
Price$198.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00574384

Fine Grade Angular Aluminum Oxide; 280 Grit, 9 Max Hardness, 50 Lb Box
MI ITEM #11669995
MFR #00574384

Mfr description
00574384 00574384 280G BLAST MEDIA 50 LB
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.; Angular abrasive materials clean softer metals faster by penetrating deeper and are used for aggressive surface profiling, removal of paint, epoxy and other coatings.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$198.00/each

Specifications

Dimensions

  • Container Size
    50 lb

Details

  • Container Type
    Box
  • Grade
    Fine
  • Material
    Aluminum Oxide
  • Maximum Grit
    280
  • Maximum Hardness
    9
  • Minimum Grit
    280
  • Shape
    Angular

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)