1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
00579078
2-Bar Tumbler Base - 19" Wide x 13" High x 36" Deep
MI ITEM #
11670002
MFR #
00579078
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 00579078
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00579078
2-Bar Tumbler Base - 19" Wide x 13" High x 36" Deep
MI ITEM #
11670002
MFR #
00579078
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
00579078 00579078 2-BAR TUMBLER BASE ROT
Specifications
Type
Base
Overall Depth
36 in
Overall Height
13 in
Overall Width
19 in
Recirculating Pump
No
Timer
No
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data