Motion
00579177

Made in USA
00579177

1/2 hp, Wet/Dry Operation Vibratory Tumbler;Adjustable Amplitude, Flow Through Drain
MI ITEM #11670013
MFR #00579177
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00579177

1/2 hp, Wet/Dry Operation Vibratory Tumbler;Adjustable Amplitude, Flow Through Drain
MI ITEM #11670013
MFR #00579177

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00579177 00579177 .50 CU. FT. WRKG CAP.

Specifications

  • Horsepower
    1/2 HP
  • Max Plastic Media Load
    20 Lb
  • Minimum Voltage Rating
    110 V
  • Outside Diameter
    17-1/4 in
  • Overall Height
    26-1/2 in
  • Shipping Weight
    61 lb
  • Volume Capacity
    0.5 Cu. Ft.
  • Wet Dry Operation
    Wet/Dry

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought