1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
00579201
Tumbler Stand with Timer - 23" Wide x 19" High x 23" Deep
MI ITEM #
11670017
MFR #
00579201
List Price
$1,301.40
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 00579201
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00579201
Tumbler Stand with Timer - 23" Wide x 19" High x 23" Deep
MI ITEM #
11670017
MFR #
00579201
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$1,301.40
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
00579201 00579201 STAND W/ TIMER VIBRATO
Specifications
Type
Base
Overall Depth
23 in
Overall Height
19 in
Overall Width
23 in
Recirculating Pump
No
Timer
Yes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought