Motion
00608463

Made in USA
00608463

1" Diam, 1/4" Wide, Cobalt T-Slot Cutter - 7/16" Neck Diam, 1" Neck Length, 5/8" Shank Diam, 4-5/16" OAL, Uncoated
MI ITEM #11670023
MFR #00608463
List Price$352.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00608463

1" Diam, 1/4" Wide, Cobalt T-Slot Cutter - 7/16" Neck Diam, 1" Neck Length, 5/8" Shank Diam, 4-5/16" OAL, Uncoated
MI ITEM #11670023
MFR #00608463

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$352.68/each for your price

Overview

Mfr description
00608463 00608463 1 X 1/4 COB STAG TOOTH
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Cutter Diameter
    1 in
  • Cutter Width
    1/4 in
  • Material
    Cobalt
  • Neck Diameter
    7/16 in
  • Shank Diameter
    5/8 in
  • Overall Length
    4-5/16 in
  • Number Of Teeth
    8
  • Finish Coating
    Uncoated
  • Tooth Type
    Staggered
  • Neck Length
    1 in
  • Material Grade
    M42
  • Roughing Type
    None
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought