Motion
00608497

Made in USA
00608497

1" Diam, 1/2" Wide, Cobalt T-Slot Cutter - 7/16" Neck Diam, 1" Neck Length, 5/8" Shank Diam, 4-5/16" OAL, Uncoated
Mi Item #11670027
MFR #00608497
Price$352.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00608497

1" Diam, 1/2" Wide, Cobalt T-Slot Cutter - 7/16" Neck Diam, 1" Neck Length, 5/8" Shank Diam, 4-5/16" OAL, Uncoated
Mi Item #11670027
MFR #00608497

Mfr description
00608497 00608497 1 X 1/2 COB STAG TOOTH
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$352.70/each

Specifications

Dimensions

  • Cutter Diameter
    1 in
  • Cutter Width
    1/2 in
  • Neck Diameter
    7/16 in
  • Neck Length
    1 in
  • Overall Length
    4-5/16 in
  • Shank Diameter
    5/8 in

Details

  • Finish Coating
    Uncoated
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Teeth
    8
  • Roughing Type
    None
  • Tooth Type
    Staggered
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)