Motion
00608612

Made in USA
00608612

1-1/2" Diam, 5/16" Wide, Cobalt T-Slot Cutter - 23/32" Neck Diam, 1-11/32" Neck Length, 1" Shank Diam, 5-5/16" OAL, Uncoated
Mi Item #11670042
MFR #00608612
Price$542.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00608612

1-1/2" Diam, 5/16" Wide, Cobalt T-Slot Cutter - 23/32" Neck Diam, 1-11/32" Neck Length, 1" Shank Diam, 5-5/16" OAL, Uncoated
Mi Item #11670042
MFR #00608612

Mfr description
00608612 00608612 1-1/2X5/16 COB STG TTH
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$542.63/each

Specifications

Dimensions

  • Cutter Diameter
    1-1/2 in
  • Cutter Width
    5/16 in
  • Neck Diameter
    0.7188 in
  • Neck Length
    1-11/32 in
  • Overall Length
    5-5/16 in
  • Shank Diameter
    1 in

Details

  • Finish Coating
    Uncoated
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Teeth
    8
  • Roughing Type
    None
  • Tooth Type
    Staggered
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)