Motion
00608646

Made in USA
00608646

1-1/2" Diam, 5/8" Wide, Cobalt T-Slot Cutter - 23/32" Neck Diam, 1-11/32" Neck Length, 1" Shank Diam, 5-5/16" OAL, Uncoated
MI ITEM #11670046
MFR #00608646
List Price$542.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00608646

1-1/2" Diam, 5/8" Wide, Cobalt T-Slot Cutter - 23/32" Neck Diam, 1-11/32" Neck Length, 1" Shank Diam, 5-5/16" OAL, Uncoated
MI ITEM #11670046
MFR #00608646

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$542.63/each for your price

Overview

Mfr description
00608646 00608646 1-1/2X5/8 COB STAG TTH
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Cutter Diameter
    1-1/2 in
  • Cutter Width
    5/8 in
  • Material
    Cobalt
  • Neck Diameter
    0.7188 in
  • Shank Diameter
    1 in
  • Overall Length
    5-5/16 in
  • Number Of Teeth
    8
  • Finish Coating
    Uncoated
  • Tooth Type
    Staggered
  • Neck Length
    1-11/32 in
  • Material Grade
    M42
  • Roughing Type
    None
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought