Motion
00608711

Made in USA
00608711

2" Diam, 3/4" Wide, Cobalt T-Slot Cutter - 51/64" Neck Diam, 1-9/16" Neck Length, 1" Shank Diam, 5-11/16" OAL, Uncoated
MI ITEM #11670055
MFR #00608711
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00608711

2" Diam, 3/4" Wide, Cobalt T-Slot Cutter - 51/64" Neck Diam, 1-9/16" Neck Length, 1" Shank Diam, 5-11/16" OAL, Uncoated
MI ITEM #11670055
MFR #00608711

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00608711 00608711 2 X 3/4 COB STAG TOOTH
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Cutter Diameter
    2 in
  • Cutter Width
    3/4 in
  • Material
    Cobalt
  • Neck Diameter
    0.7969 in
  • Shank Diameter
    1 in
  • Overall Length
    5-11/16 in
  • Number Of Teeth
    10
  • Finish Coating
    Uncoated
  • Tooth Type
    Staggered
  • Neck Length
    1-9/16 in
  • Material Grade
    M42
  • Roughing Type
    None
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought