Motion
00608745

Made in USA
00608745

1" Diam, 1/4" Wide, High Speed Steel T-Slot Cutter - 7/16" Neck Diam, 1" Neck Length, 5/8" Shank Diam, 4-15/16" OAL, Uncoated
MI ITEM #11670059
MFR #00608745
List Price$280.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00608745

1" Diam, 1/4" Wide, High Speed Steel T-Slot Cutter - 7/16" Neck Diam, 1" Neck Length, 5/8" Shank Diam, 4-15/16" OAL, Uncoated
MI ITEM #11670059
MFR #00608745

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$280.33/each for your price

Overview

Mfr description
00608745 00608745 1 X 1/4 HSS STAG TOOTH
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Cutter Diameter
    1 in
  • Cutter Width
    1/4 in
  • Material
    High Speed Steel
  • Neck Diameter
    7/16 in
  • Shank Diameter
    5/8 in
  • Overall Length
    4-15/16 in
  • Number Of Teeth
    8
  • Finish Coating
    Uncoated
  • Tooth Type
    Staggered
  • Neck Length
    1 in
  • Material Grade
    M2
  • Roughing Type
    None
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought