Motion
00608752

Made in USA
00608752

1" Diam, 5/16" Wide, High Speed Steel T-Slot Cutter - 7/16" Neck Diam, 1" Neck Length, 5/8" Shank Diam, 4-15/16" OAL, Uncoated
Mi Item #11670060
MFR #00608752
Price$284.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00608752

1" Diam, 5/16" Wide, High Speed Steel T-Slot Cutter - 7/16" Neck Diam, 1" Neck Length, 5/8" Shank Diam, 4-15/16" OAL, Uncoated
Mi Item #11670060
MFR #00608752

Mfr description
00608752 00608752 1 X 5/16 HSS STG TOOTH
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$284.00/each

Specifications

Dimensions

  • Cutter Diameter
    1 in
  • Cutter Width
    5/16 in
  • Neck Diameter
    7/16 in
  • Neck Length
    1 in
  • Overall Length
    4-15/16 in
  • Shank Diameter
    5/8 in

Details

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Teeth
    8
  • Roughing Type
    None
  • Tooth Type
    Staggered
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)