Motion
00608802

Made in USA
00608802

1-1/4" Diam, 3/16" Wide, High Speed Steel T-Slot Cutter - 19/32" Neck Diam, 1-1/8" Neck Length, 3/4" Shank Diam, 5-1/8" OAL, Uncoated
Mi Item #11670067
MFR #00608802
Price$373.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00608802

1-1/4" Diam, 3/16" Wide, High Speed Steel T-Slot Cutter - 19/32" Neck Diam, 1-1/8" Neck Length, 3/4" Shank Diam, 5-1/8" OAL, Uncoated
Mi Item #11670067
MFR #00608802

Mfr description
00608802 00608802 1-1/4X3/16 HSS STG TTH
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$373.10/each

Specifications

Dimensions

  • Cutter Diameter
    1-1/4 in
  • Cutter Width
    3/16 in
  • Neck Diameter
    0.5938 in
  • Neck Length
    1-1/8 in
  • Overall Length
    5-1/8 in
  • Shank Diameter
    3/4 in

Details

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Teeth
    8
  • Roughing Type
    None
  • Tooth Type
    Staggered
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)