Motion
00608901

Made in USA
00608901

1-1/2" Diam, 3/8" Wide, High Speed Steel T-Slot Cutter - 23/32" Neck Diam, 1-11/32" Neck Length, 1" Shank Diam, 5-5/16" OAL, Uncoated
MI ITEM #11670080
MFR #00608901
List Price$432.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00608901

1-1/2" Diam, 3/8" Wide, High Speed Steel T-Slot Cutter - 23/32" Neck Diam, 1-11/32" Neck Length, 1" Shank Diam, 5-5/16" OAL, Uncoated
MI ITEM #11670080
MFR #00608901

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$432.83/each for your price

Overview

Mfr description
00608901 00608901 1-1/2X3/8 HSS STAG TTH
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Cutter Diameter
    1-1/2 in
  • Cutter Width
    3/8 in
  • Material
    High Speed Steel
  • Neck Diameter
    0.7188 in
  • Shank Diameter
    1 in
  • Overall Length
    5-5/16 in
  • Number Of Teeth
    8
  • Finish Coating
    Uncoated
  • Tooth Type
    Staggered
  • Neck Length
    1-11/32 in
  • Material Grade
    M2
  • Roughing Type
    None
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text