Motion
00608927

Made in USA
00608927

1-1/2" Diam, 5/8" Wide, High Speed Steel T-Slot Cutter - 23/32" Neck Diam, 1-11/32" Neck Length, 1" Shank Diam, 5-5/16" OAL, Uncoated
Mi Item #11670082
MFR #00608927
Price$432.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00608927

1-1/2" Diam, 5/8" Wide, High Speed Steel T-Slot Cutter - 23/32" Neck Diam, 1-11/32" Neck Length, 1" Shank Diam, 5-5/16" OAL, Uncoated
Mi Item #11670082
MFR #00608927

Mfr description
00608927 00608927 1-1/2X5/8 HSS STAG TTH
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$432.83/each

Specifications

Dimensions

  • Cutter Diameter
    1-1/2 in
  • Cutter Width
    5/8 in
  • Neck Diameter
    0.7188 in
  • Neck Length
    1-11/32 in
  • Overall Length
    5-5/16 in
  • Shank Diameter
    1 in

Details

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Teeth
    8
  • Roughing Type
    None
  • Tooth Type
    Staggered
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)