Motion
00626135

Made in USA
00626135

45' Long x 20" Wide x 2" Thick Polyester Media Air Filter Media Roll MERV 4, 78% Arrestance Efficiency, 500 FPM Max Air Flow, 0.2" wpg Init Resist, 1" wpg Final Resist, Use with Any Unit
Mi Item #11670094
MFR #00626135
Price$110.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00626135

45' Long x 20" Wide x 2" Thick Polyester Media Air Filter Media Roll MERV 4, 78% Arrestance Efficiency, 500 FPM Max Air Flow, 0.2" wpg Init Resist, 1" wpg Final Resist, Use with Any Unit
Mi Item #11670094
MFR #00626135

Mfr description
00626135 00626135 20"X45'X2" FILTER POLY
  • Dry
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.05/each

Specifications

Dimensions

  • Length
    45 ft
  • Roll Diameter
    30 in
  • Thickness
    2 in
  • Width
    20 in

Details

  • Arrestance
    78
  • Filter Type
    Media
  • Final Resistance At Fpm
    1.000 in
  • Grams Per Square Foot
    112
  • Initial Resistance At Fpm
    0.200 in
  • Material / Coating
    Polyester
  • Max Operating Temperature
    175 °F
  • Maximum Air Flow
    500 fpm
  • MERV
    4
  • Standards Met
    ASHRAE 52.2-2012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)