Motion
00626143

Made in USA
00626143

45' Long x 24" Wide x 2" Thick Polyester Media Air Filter Media Roll MERV 4, 78% Arrestance Efficiency, 500 FPM Max Air Flow, 0.2" wpg Init Resist, 1" wpg Final Resist, 30% Particle Capture Efficiency, Use with Any Unit
MI ITEM #11670095
MFR #00626143
List Price$126.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00626143

45' Long x 24" Wide x 2" Thick Polyester Media Air Filter Media Roll MERV 4, 78% Arrestance Efficiency, 500 FPM Max Air Flow, 0.2" wpg Init Resist, 1" wpg Final Resist, 30% Particle Capture Efficiency, Use with Any Unit
MI ITEM #11670095
MFR #00626143

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$126.20/each for your price

Overview

Mfr description
00626143 00626143 2DT 24X45' POLYESTER M
  • Dry

Specifications

  • Arrestance
    78
  • Max Operating Temperature
    175 °F
  • Filter Type
    Media
  • Initial Resistance At Fpm
    0.200 in
  • Final Resistance At Fpm
    1.000 in
  • Thickness
    2 in
  • Roll Diameter
    30 in
  • Grams Per Square Foot
    112
  • Material / Coating
    Polyester
  • Particle Efficiency
    30
  • Standards Met
    ASHRAE 52.2-2012
  • Length
    45 ft
  • MERV
    4
  • Maximum Air Flow
    500 fpm
  • Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text