Motion
00626770

Made in USA
00626770

300' Long x 30" Wide x 2" Thick Fiberglass Paint Booth Air Filter Media Roll MERV 3, 98.7% Arrestance Efficiency, 350 FPM Max Air Flow, 0.35" wpg Init Resist, 1" wpg Final Resist, Use with Any Unit
Mi Item #11670132
MFR #00626770
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00626770

300' Long x 30" Wide x 2" Thick Fiberglass Paint Booth Air Filter Media Roll MERV 3, 98.7% Arrestance Efficiency, 350 FPM Max Air Flow, 0.35" wpg Init Resist, 1" wpg Final Resist, Use with Any Unit
Mi Item #11670132
MFR #00626770

Mfr description
00626770 00626770 30X300FTX2 PAINT BOOTH
  • Paint Overspray
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    300 ft
  • Roll Diameter
    18 in
  • Thickness
    2 in
  • Width
    30 in

Details

  • Arrestance
    98.7
  • Core Type
    Fiberboard
  • Filter Type
    Paint Booth
  • Final Resistance At Fpm
    1.000 in
  • Initial Resistance At Fpm
    0.350 in
  • Material / Coating
    Fiberglass
  • Max Operating Temperature
    175 °F
  • Maximum Air Flow
    350 fpm
  • MERV
    3
  • Standards Met
    ASHRAE 52.2-2012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)