Motion
00626788

Made in USA
00626788

300' Long x 36" Wide x 2-1/2" Thick, Fiberglass Paint Booth Air Filter Media Roll MERV 3, 98.7% Arrestance Efficiency, 350 Max FPM, 175°F Max, 18" Roll Diam, Paint Overspray, Use with Room Air Conditioners
MI ITEM #11670133
MFR #00626788
Price$707.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00626788

300' Long x 36" Wide x 2-1/2" Thick, Fiberglass Paint Booth Air Filter Media Roll MERV 3, 98.7% Arrestance Efficiency, 350 Max FPM, 175°F Max, 18" Roll Diam, Paint Overspray, Use with Room Air Conditioners
MI ITEM #11670133
MFR #00626788

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$707.87/each

Specifications

Dimensions

  • Length
    300 ft
  • Roll Diameter
    18 in
  • Thickness
    2-1/2 in
  • Width
    36 in

Details

  • Arrestance
    98.7
  • Core Type
    Fiberboard
  • Filter Type
    Paint Booth
  • Final Resistance At Fpm
    1.000 in
  • Initial Resistance At Fpm
    0.350 in
  • Material / Coating
    Fiberglass
  • Max Operating Temperature
    175 °F
  • Maximum Air Flow
    350 fpm
  • MERV
    3
  • Standards Met
    ASHRAE 52.2-2012

Overview

Mfr description
00626788 00626788 36X300FTX2.5 PAINT BOO
  • Paint Overspray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought