Motion
00626796

Made in USA
00626796

300' Long x 40" Wide x 2-1/2" Thick, Fiberglass Paint Booth Air Filter Media Roll MERV 3, 98.7% Arrestance Efficiency, 350 Max FPM, 175°F Max, 18" Roll Diam, Paint Overspray, Use with Room Air Conditioners
MI ITEM #11670135
MFR #00626796
List Price$893.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00626796

300' Long x 40" Wide x 2-1/2" Thick, Fiberglass Paint Booth Air Filter Media Roll MERV 3, 98.7% Arrestance Efficiency, 350 Max FPM, 175°F Max, 18" Roll Diam, Paint Overspray, Use with Room Air Conditioners
MI ITEM #11670135
MFR #00626796

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$893.85/each for your price

Overview

Mfr description
00626796 00626796 40 1/2X400FTX2.5 PAINT
  • Paint Overspray

Specifications

  • Arrestance
    98.7
  • Max Operating Temperature
    175 °F
  • Core Type
    Fiberboard
  • Filter Type
    Paint Booth
  • Initial Resistance At Fpm
    0.350 in
  • Final Resistance At Fpm
    1.000 in
  • Thickness
    2-1/2 in
  • Roll Diameter
    18 in
  • Material / Coating
    Fiberglass
  • Standards Met
    ASHRAE 52.2-2012
  • Length
    300 ft
  • MERV
    3
  • Maximum Air Flow
    350 fpm
  • Width
    40 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text