Motion
00626804

Made in USA
00626804

300' Long x 48" Wide x 2-1/2" Thick, Fiberglass Paint Booth Air Filter Media Roll MERV 3, 98.7% Arrestance Efficiency, 350 Max FPM, 175°F Max, 18" Roll Diam, Paint Overspray, Use with Room Air Conditioners
Mi Item #11670136
MFR #00626804
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00626804

300' Long x 48" Wide x 2-1/2" Thick, Fiberglass Paint Booth Air Filter Media Roll MERV 3, 98.7% Arrestance Efficiency, 350 Max FPM, 175°F Max, 18" Roll Diam, Paint Overspray, Use with Room Air Conditioners
Mi Item #11670136
MFR #00626804

Mfr description
00626804 00626804 48X300FTX2.5 PAINT BOO
  • Paint Overspray
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    300 ft
  • Roll Diameter
    18 in
  • Thickness
    2-1/2 in
  • Width
    48 in

Details

  • Arrestance
    98.7
  • Core Type
    Fiberboard
  • Filter Type
    Paint Booth
  • Final Resistance At Fpm
    1.000 in
  • Initial Resistance At Fpm
    0.350 in
  • Material / Coating
    Fiberglass
  • Max Operating Temperature
    175 °F
  • Maximum Air Flow
    350 fpm
  • MERV
    3
  • Standards Met
    ASHRAE 52.2-2012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)