Motion
00626861

Made in USA
00626861

30' Long x 40" Wide x 1" Thick, Paper Paint Booth Air Filter Media Roll 98% Arrestance Efficiency, 98% Capture Efficiency, 200 Max FPM, 180°F Max, 12" Roll Diam, Expanded Paper & Polyester Stiched Together, Use with Room Air Conditioners
Mi Item #11670137
MFR #00626861
Price$138.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00626861

30' Long x 40" Wide x 1" Thick, Paper Paint Booth Air Filter Media Roll 98% Arrestance Efficiency, 98% Capture Efficiency, 200 Max FPM, 180°F Max, 12" Roll Diam, Expanded Paper & Polyester Stiched Together, Use with Room Air Conditioners
Mi Item #11670137
MFR #00626861

Mfr description
00626861 00626861 42X30FTX1 PAINT BOOTH
  • Expanded paper and polyester media stiched together.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.03/each

Specifications

Dimensions

  • Length
    30 ft
  • Roll Diameter
    12 in
  • Thickness
    1 in
  • Width
    40 in

Details

  • Arrestance
    98
  • Capacity Range
    High
  • Filter Type
    Paint Booth
  • Initial Resistance At Fpm
    0.073 in
  • Material / Coating
    Paper
  • Max Operating Temperature
    180 °F
  • Maximum Air Flow
    200 fpm
  • Particle Efficiency
    98
  • Standards Met
    40 CFR PART 63
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)