Motion
00626879

Made in USA
00626879

300' Long x 60" Wide x 2-1/2" Thick, Fiberglass Paint Booth Air Filter Media Roll MERV 3, 98.7% Arrestance Efficiency, 350 Max FPM, 175°F Max, 18" Roll Diam, Paint Overspray, Use with Room Air Conditioners
MI ITEM #11670138
MFR #00626879
Price$1,250.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00626879

300' Long x 60" Wide x 2-1/2" Thick, Fiberglass Paint Booth Air Filter Media Roll MERV 3, 98.7% Arrestance Efficiency, 350 Max FPM, 175°F Max, 18" Roll Diam, Paint Overspray, Use with Room Air Conditioners
MI ITEM #11670138
MFR #00626879

Mfr description
00626879 00626879 60"X300FT PAINT BOOTH
  • Paint Overspray
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,250.40/each

Specifications

Dimensions

  • Length
    300 ft
  • Roll Diameter
    18 in
  • Thickness
    2-1/2 in
  • Width
    60 in

Details

  • Arrestance
    98.7
  • Core Type
    Fiberboard
  • Filter Type
    Paint Booth
  • Final Resistance At Fpm
    1.000 in
  • Initial Resistance At Fpm
    0.350 in
  • Material / Coating
    Fiberglass
  • Max Operating Temperature
    175 °F
  • Maximum Air Flow
    350 fpm
  • MERV
    3
  • Standards Met
    ASHRAE 52.2-2012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)