Motion
00665281

Made in USA
00665281

5" Diam, 120 Grit Aluminum Oxide Adhesive PSA Disc; Fine Grade, Red, Cloth Backing, Flexible
MI ITEM #11670141
MFR #00665281
List Price$2.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00665281

5" Diam, 120 Grit Aluminum Oxide Adhesive PSA Disc; Fine Grade, Red, Cloth Backing, Flexible
MI ITEM #11670141
MFR #00665281

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.28/each for your price

Overview

Mfr description
00665281 00665281 5"120 GRIT PSA DISC A/
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Red
  • Diameter
    5 in
  • Flexible
    Yes
  • Grit Grade
    Fine
  • Grit Number
    120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text