Specifications
Dimensions
- Accepts Morse Taper Size2MT
- Die Outside Diameter1 in
- Maximum Thread Length2-3/8 in
Details
- Product Number CompatibilityFDHS-2T
- PSC Code5136
- TypeDie Holder Head
Overview
Mfr description
00676213 00676213 1 OD, 2 MORSE DIE USA